Menu Search
SOUTHWIRE CO #59745301

Romex Cable, Non-Metallic Sheathed; Pink Jacket; 1000 ft. Spool

SKU # 03288696042 Manufacturer Series: SIMpull
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Count: 2C
Jacket Material: PVC
Jacket Color: Pink
Ground: Bare CU 14
Voltage: 600V
Insulation: 19 mil PVC
Outside Diameter: 0.17 x 0.39 in.
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Spool