Menu Search
THOMAS & BETTS #17-234

Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU # 78378617234
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
NM Cable Size: 12/2 Max
Width: 0.5 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Plastic; NM Cable Size - 12/2 Max; Width - in - 0.50; Additional Information - Application: (1)Cable 0.50" Max Width. Packaging: 500 Box

Additional Info: Application: (1)Cable 0.50" Max Width. Packaging: 500 Box