Menu Search
Nonmetallic Sheathed Cable Straps Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

STURGEON BAY METALS #RA-1588/3

HANDY STRAPSĀ® Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU #09847815883
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
NM Cable Size: (3) 12/2 Max
Width: 0.5 in.

Additional Info: Application: Stacking (3)2W or (1)2W & (1)3W Cables 0.50" Max Width. Color: Gray. Packaging: 50 Box