Menu Search
Nonmetallic Sheathed Cable Straps Cable Strap, 8/3 NM Cable 0.50 in. W, 2-Hole with Nails, Plastic

STURGEON BAY METALS #RA-1630R

Cable Strap, 8/3 NM Cable 0.50 in. W, 2-Hole with Nails, Plastic

SKU #09847816307
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
NM Cable Size: 8/3
Width: 0.5 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Plastic; NM Cable Size - 8/3; Width - in - 0.50; Additional Information - Color: White

Additional Info: Color: White