Menu Search
Nonmetallic Sheathed Cable Straps Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

MINERALLAC #IPS50K

Impact® Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU #78461099819
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
NM Cable Size: 12/3 Max
Width: 0.5 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Plastic; NM Cable Size - 12/3 Max; Width - in - 0.50; Additional Information - Color: White, Polyethylene saddle. Additional cable Type: UF 12/2. Packaging: 500 Kraft Bag; Manufacturer Series - Impact

Additional Info: Color: White, Polyethylene saddle. Additional cable Type: UF 12/2. Packaging: 500 Kraft Bag