Menu Search
Nonmetallic Sheathed Cable Straps Cable Strap, 0.50 in. W, Plastic

GULF ARIZONA PACKAGING CORP #PC4060

Cable Strap, 0.50 in. W, Plastic

SKU #40103510160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Metallic Cable Strap
Material: Plastic
Width: 0.5 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Cable Strap; Material - Plastic; Width - in - 0.50; Additional Information - Color: White, Regular or Heavy Duty (Uniline), Nominal Break Strength: 600 lb, Footage: 3900

Additional Info: Color: White, Regular or Heavy Duty (Uniline), Nominal Break Strength: 600 lb, Footage: 3900