Menu Search
Nonmetallic Sheathed Cable Straps Nonmetallic Sheathed Cable Strap 2-Hole w/Nails
DOTTIE #PLX755

Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU # 78100227148
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
NM Cable Size: 10/3 Max
Width: 0.75 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Plastic; NM Cable Size - 10/3 Max; Width - in - 0.75; Additional Information - Packaging: 500

Additional Info: Packaging: 500