THOMAS & BETTS #17-132

Nonmetallic Sheathed and Armored Cable Steel

SKU: 78378617132
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Metallic Sheathed and Armored Cable
Material: Steel
Cable Size: NM/AC 14/3, 12/3, 10/3
Width: 9/16 in.
Packaging: 500-pk
Description
Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed and Armored Cable; Material - Steel; Cable Size - NM/AC 14/3, 12/3, 10/3; Width - in - 9/16; Packaging - 500-pk