Menu Search
Search
O-Z/GEDNEY #SN-410

Cable Staple, 1/2 in. W, Steel, 14/2 AWG NM Cable

SKU # 68785534142
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Material: Steel
Cable Size: NM 14/2
Width: 1/2 in.
Packaging: 5000-pk

Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed Cable; Material - Steel; Cable Size - NM 14/2, 12/2; Width - in - 1/2; Packaging - 5000-pk