Menu Search
MINERALLAC #I12R

Nonmetallic Sheathed and Armored Cable Steel

SKU # 78461099752
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed and Armored Cable
Material: Steel
Cable Size: NM/AC 14/3, 12/3, 10/3
Width: 9/16 in.
Packaging: 5000-Pail

Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed and Armored Cable; Material - Steel; Cable Size - NM/AC 14/3, 12/3, 10/3; Width - in - 9/16; Packaging - 5000-Pail; Additional Information - Style: Standard. Size: 9/16 x 1-1/4"

Additional Info: Style: Standard. Size: 9/16 x 1-1/4"