You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MINERALLAC #I12A

Nonmetallic Sheathed and Armored Cable Steel

SKU # 78461099747
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed and Armored Cable
Material: Steel
Cable Size: NM/AC 14/3, 12/3, 10/3
Width: 9/16 in.
Packaging: 100-pk

Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed and Armored Cable; Material - Steel; Cable Size - NM/AC 14/3, 12/3, 10/3; Width - in - 9/16; Packaging - 100-pk; Additional Information - Style: Standard. Size: 9/16 x 1-1/4"

Additional Info: Style: Standard. Size: 9/16 x 1-1/4"