Menu Search
Nonmetallic Sheathed Cable Staples Staple, 9/16 in. W, Steel, 14/3 AWG NM Cable

METALLICS #CST100

Staple, 9/16 in. W, Steel, 14/3 AWG NM Cable

SKU #63972021010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Metallic Sheathed Cable
Material: Steel
Cable Size: NM 14/3, 12/3, 10/3
Width: 9/16 in.
Packaging: 100-pk