Menu Search
Nonmetallic Sheathed Cable Staples Multi Stack Insulated Staple, 9/16 W x 1-1/2 in. L
KING MFG #06032

Multi Stack Insulated Staple, 9/16 W x 1-1/2 in. L

SKU # 78394106032
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Multi Stack Insulated Staple
Width: 9/16 in.

Nonmetallic Sheathed Cable Staples: Type - Multi Stack Insulated Staple; Width - in - 9/16 ; Additional Information - Length: 1-1/2 in.

Additional Info: Length: 1-1/2 in.