Menu Search
Nonmetallic Sheathed Cable Staples Staple, 1/2 in. W, Steel, 14/2 AWG NM Cable
GARDNER BENDER #MS-950B

Staple, 1/2 in. W, Steel, 14/2 AWG NM Cable

SKU # 03207615228
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable
Material: Steel
Cable Size: NM 14/2, 12/2
Width: 1/2 in.
Packaging: 5000-Bucket

Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed Cable; Material - Steel; Cable Size - NM 14/2, 12/2; Width - in - 1/2; Packaging - 5000-Bucket