You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GARDNER BENDER #MSI-950B

Staple, 1/2 in. W, Metal/Insulated, 14/2 AWG NM Cable

SKU # 03207601334 Manufacturer Series: MSI
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Staple
Material: Metal, Insulated
Cable Size: NM 14/2 and 12/2
Width: 1/2 in.
Packaging: 4000-Bucket

Nonmetallic Sheathed Cable Staples: Type - Staple; Material - Metal, Insulated; Cable Size - NM 14/2 and 12/2; Width - in - 1/2; Packaging - 4000-Bucket; Additional Information - Color: Blue; Manufacturer Series - MSI

Additional Info: Color: Blue