Menu Search
Nonmetallic Sheathed Cable Staples Staple, 1-1/4 in. W, Steel, 12/3 AWG NM Cable
GARDNER BENDER #MS-975B

Staple, 1-1/4 in. W, Steel, 12/3 AWG NM Cable

SKU # 03207615229
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable
Material: Steel
Cable Size: NM 12/3, 10/3
Width: 1-1/4 in.
Packaging: 5000-Bucket

Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed Cable; Material - Steel; Cable Size - NM 12/3, 10/3; Width - in - 1-1/4; Packaging - 5000-Bucket