You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DOTTIE #BX3P

Nonmetallic Sheathed and Armored Cable Steel

SKU # 78100227025
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed and Armored Cable
Material: Steel
Cable Size: NM/AC 14/3, 12/3, 10/3
Width: 9/16 in.
Packaging: 7500-Pail

Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed and Armored Cable; Material - Steel; Cable Size - NM/AC 14/3, 12/3, 10/3; Width - in - 9/16; Packaging - 7500-Pail