Nonmetallic Sheathed Cable Steel

SKU: 78100230720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Metallic Sheathed Cable
Material: Steel
Cable Size: NM 14/2, 12/2
Width: 1/2 in.
Packaging: 5000-pk
Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed Cable; Material - Steel; Cable Size - NM 14/2, 12/2; Width - in - 1/2; Packaging - 5000-pk