Menu Search
BUCHANAN ELECTRICAL PRODUCTS #BCS1-JR

Cable Staple Carbon Steel

SKU # 78178945572
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Staple
Material: Carbon Steel
Width: 1/2 in.
Packaging: 500-Jar

Nonmetallic Sheathed Cable Staples: Type - Cable Staple; Material - Carbon Steel; Width - in - 1/2; Packaging - 500-Jar; Additional Information - Length: 1 in., Cable: NM/UF

Additional Info: Length: 1 in., Cable: NM/UF