Menu Search
Nonmetallic Sheathed Cable Protectors Safety Plate, 2-1/2 in. L x 1-1/2 in. W, Steel, Hammer-On Wood Stud Installation

O-Z/GEDNEY #SP-100

Safety Plate, 2-1/2 in. L x 1-1/2 in. W, Steel, Hammer-On Wood Stud Installation

SKU #68785521600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plate Type: Cable Protection Plate
Material: Steel
Installation: Hammer-On Wood Stud
Length: 2-1/2 in.
Width: 1-1/2 in.

Cable Protectors: Plate Type - Cable Protection Plate; Material - Steel; Installation - Hammer-On Wood Stud; Length - in - 2-1/2"L; Width - in - 1-1/2"W