MOLEX #610-RT

Super Safeway Cable Protector, 45 Deg Right Turn, Orange/Black

SKU: 78172550943
Manufacturer Series: 130138
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: 45° Right Turn Cable Protector
Material: Polyurethane
Length: 25 in.
Width: 19.75 in.
Manufacturer Series: 130138
Description
Protector, Cable, 45° Right Turn; Material: Polyurethane; Length: 25 in.; Width: 19.75 in.
Additional Info: Attaches directly to main Super Safeway cable protector to allow a 45 degree change in cable run direction. Multiple right turns may be used to create a 90 degree or greater turn. Safety orange flip lid and black base. Temperature range: -40°F to +120°F.