GARDNER BENDER #FP159-6

Safety Plate, 1-1/2 in. L x 6 in. W, Steel, Hammer-On Wood Stud Installation

SKU: 03207631005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Cable Protection Plate
Material: Steel
Installation: Hammer-On Wood Stud
Length: 1-1/2 in.
Width: 6 in.
Packaging: 50-pk
Manufacturer Series: Saf-Te-Plate
Description
Nonmetallic Sheathed Cable Protectors: Plate Type - Cable Protection Plate; Material - Steel; Installation - Hammer-On Wood Stud; Length - in - 1-1/2"L; Width - in - 6"W; Packaging - 50-pk; Manufacturer Series - Saf-Te-Plate