Cable Protection Plate Steel

SKU: 78100214116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Cable Protection Plate
Material: Steel
Installation: Hammer-On Wood Stud
Length: 2-3/4 in.
Width: 1-1/2 in.
Gauge: 16 ga.
Packaging: 500-pail
Nonmetallic Sheathed Cable Protectors: Plate Type - Cable Protection Plate; Material - Steel; Installation - Hammer-On Wood Stud; Length - in - 2-3/4"L; Width - in - 1-1/2"W; Gauge - 16 ga.; Packaging - 500-pail