Menu Search
Search
DOTTIE #415

Cable Protection Plate Steel

SKU # 78100214105
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Cable Protection Plate
Material: Steel
Installation: Hammer-On Wood Stud
Length: 2-3/4 in.
Width: 1-1/2 in.
Gauge: 16 Gauge
Packaging: 500-pk

Nonmetallic Sheathed Cable Protectors: Plate Type - Cable Protection Plate; Material - Steel; Installation - Hammer-On Wood Stud; Length - in - 2-3/4"L; Width - in - 1-1/2"W; Gauge - 16 ga.; Packaging - 500-pk