Menu Search
DOTTIE #2516

Cable Protection Plate Steel

SKU # 78100214110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Cable Protection Plate
Material: Steel
Installation: Hammer-On Wood Stud
Length: 5 in.
Width: 1-3/4 in.
Gauge: 16 ga.
Packaging: 100-pk