Menu Search
Nonmetallic Sheathed Cable Connectors Nonmetallic Sheathed Cable Connector 3/4 inch Steel
THOMAS & BETTS #3303-TB

Nonmetallic Sheathed Cable Connector 3/4 inch Steel

SKU # 78621003303
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Steel
Throat Shape: Round
Trade Size: 3/4 in.
OD Min: 0.53 in.
OD Max: 0.75 in.
Throat: Non-Insulated