Menu Search
Search
O-Z/GEDNEY #RX-125

Cable Connector, 1-1/4 in. Trade, Steel, 2-Screw Installation, Oval, Non-Insulated Throat

SKU # 68785511580
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw Tilt-In Type
Material: Steel
Throat Shape: Oval
Trade Size: 1-1/4 in.
Throat: Non-Insulated