×

Your shopping cart is empty.

ELECTROLINE 1200

ELECTROLINE  1200

Cable Connector, 1/2 in. Trade, Nonmetallic, Hit Lock Installation, Round, Non-Insulated Throat

ELECTROLINE

Manufacturer # 1200

SKU: 02338601200





Product Description

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - Hit Lock; Trade Size - in - 1/2; Additional Information - Cable Combinations: (2) 14-2, (2) 12-2, (1) 10-2 and (1) 14-2 or (1) 12-2

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Non-Metallic Sheathed Cable Connector
Installation: Hit Lock
Trade Size - in: 1/2

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: