Menu Search
BRIDGEPORT FITTINGS #674-DC2

Nonmetallic Sheathed Cable Connector 1-1/4 inch Die-Cast Zinc

SKU # 78174715674
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Die Cast Zinc
Throat Shape: Round
Trade Size: 1-1/4 in.
Throat: Non-Insulated

Additional Info: (3)2AWG, (3)1AWG