Menu Search
Nonmetallic Sheathed Cable Connectors Connector, Cable; 3/8 in. Trade; Die-Cast Zinc; 2-Screw Installation

ARLINGTON INDUSTRIES #841

Connector, Cable; 3/8 in. Trade; Die-Cast Zinc; 2-Screw Installation

SKU #01899700841
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw Clamp
Material: Die Cast Zinc
Throat Shape: Round
Trade Size: 3/8 in. (1/2KO)
Throat: Non-Insulated