ARLINGTON INDUSTRIES #843S

Cable Connector, 1 in. Trade - 0.98 in. OD, Die-Cast Zinc, 2-Screw Installation, Round

SKU: 01899784310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Metallic Sheathed Cable
Installation: 2-Screw
Material: Die Cast Zinc
Throat Shape: Round
Trade Size: 1 in.
OD Max: 0.98 in.
Throat: Non-Insulated
Description
Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable, SEU Connector; Installation - 2-Screw; Material - Die-Cast Zinc; Throat Shape - Round; Trade Size - in - 1; OD Max - in - 0.98; Throat - Non-Insulated