Menu Search
ARLINGTON INDUSTRIES #843

Cable Connector, 1 in. Trade, 0.79 - 0.98 in. OD, Die-Cast Zinc, 2-Screw Installation, Round

SKU # 01899700843
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Installation: 2-Screw
Material: Die Cast Zinc
Throat Shape: Round
Trade Size: 1 in.
OD Min: 0.79 in.
OD Max: 0.98 in.
Throat: Non-Insulated