Cable Connector, 1-1/2 in. Trade - 1.42 in. OD, Die-Cast Zinc, 2-Screw Installation, Round

SKU: 01899784810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Metallic Sheathed Cable
Installation: 2-Screw
Material: Die Cast Zinc
Throat Shape: Round
Trade Size: 1-1/2 in.
OD Max: 1.42 in.
Throat: Non-Insulated
Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable, SEU Connector; Installation - 2-Screw; Material - Die-Cast Zinc; Throat Shape - Round; Trade Size - in - 1-1/2; OD Max - in - 1.42; Throat - Non-Insulated