Menu Search
ABB INSTALLATION PRODUCTS #NC303

Thomas and Betts Nonmetallic Sheathed Cable Connector 1 inch Die-Cast Zinc

SKU # 78599142755 Manufacturer Series: Steel City®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Die-cast Zinc
Throat Shape: Oval
Trade Size: 1 in.
OD Min: 0.34 in.
OD Max: 0.94 in.
Throat: Non-Insulated