Menu Search
Noncontact Interlock Switch Safety Interlock Switch 24V DC 100A
SQUARE D COMPANY #XCSDMP5005

Safety Interlock Switch 24V DC 100A

SKU # 78590143591
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Interlock Switch
Rating - Volts: 24V DC
Rating - Current: 100A
Contacts: 1-NC
Connection: Cable
Enclosure Construction: Thermoplastic
Enclosure Rating: IP67/IP66

Noncontact Interlock Switch: Type - Safety Interlock Switch; Rating - Volts - 24V DC; Rating - Current - 100A; Contacts - 1NC, 2NO; Connection - Cable; Enclosure Construction - Thermoplastic; Enclosure Rating - IP67/IP66; Additional Information - Temperature Range: -13 to 185 deg F (-25 to 85 deg C)

Additional Info: Temperature Range: -13 to 185 deg F (-25 to 85 deg C)