Menu Search
Noncontact Interlock Switch Solenoid, IP67, Plastic Enclosure

SIEMENS #3SE67142CA

Solenoid, IP67, Plastic Enclosure

SKU #80476605854
Manufacturer Series: 3SE67
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetically Operated Switch
Enclosure Construction: Plastic
Enclosure Rating: IP67

Noncontact Interlock Switch: Type - Magnetically Operated Switch; Enclosure Construction - Plastic; Enclosure Rating - IP67; Additional Information - Operating Temperature: -25 to 70 deg C(-13 to 158 deg F), Mounting Type: Screw Fixing; Manufacturer Series - 3SE67

Additional Info: Operating Temperature: -25 to 70 deg C(-13 to 158 deg F), Mounting Type: Screw Fixing