Menu Search
Noncontact Interlock Switch Magnetically Safety Switch, 75VDC, 400mA, 2NC(Safety) 3NC(Aux), Cable, 3m Connection, IP67

SIEMENS #3SE66273CA04

Magnetically Safety Switch, 75VDC, 400mA, 2NC(Safety) 3NC(Aux), Cable, 3m Connection, IP67

SKU #80476605864
Manufacturer Series: 3SE66
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetically Operated Switch
Rating - Volts: 75V DC
Rating - Current: 400mA
Contacts: 2NC(Safety) 3NC(Aux)
Connection: Cable, 3m
Enclosure Construction: Thermoplastic
Enclosure Rating: IP67

Additional Info: Operating Temperature: -25 to 70 deg C(-13 to 158 deg F), Mounting Type: Screw Fixing