Menu Search
Search
SIEMENS #3SE66163CA01

Magnetically Safety Switch, 30VDC, 400mA, 2NC(Safety) 2NC/1NO(Aux), Connector, M8 Connection

SKU # 80476605863 Manufacturer Series: 3SE66
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetically Operated Switch
Rating - Volts: 30V DC
Rating - Current: 400mA
Contacts: 2NC(Safety) 2NC/1NO(Aux)
Connection: Connector, M8
Enclosure Construction: Thermoplastic
Enclosure Rating: IP67

Noncontact Interlock Switch: Type - Magnetically Operated Switch; Rating - Volts - 30V DC; Rating - Current - 400mA; Contacts - 2NC(Safety) 2NC/1NO(Aux); Connection - Connector, M8; Enclosure Construction - Thermoplastic; Enclosure Rating - IP67; Additional Information - 6-Pole, Operating Temperature: -25 to 70 deg C(-13 to 158 deg F), Mounting Type: Screw Fixing; Manufacturer Series - 3SE66

Additional Info: 6-Pole, Operating Temperature: -25 to 70 deg C(-13 to 158 deg F), Mounting Type: Screw Fixing