SIEMENS #3SE66144CA01

Magnetically Safety Switch, 24VDC, 10mA, 2NC(Safety) 2NC(Aux), Connector, M8 Connection, IP67

SKU: 80476605856
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetically Operated Switch
Rating - Volts: 24V DC
Rating - Current: 10mA
Contacts: 2NC(Safety) 2NC(Aux)
Connection: Connector, M8
Enclosure Construction: Thermoplastic
Enclosure Rating: IP67
Manufacturer Series: 3SE66
Description
Noncontact Interlock Switch: Type - Magnetically Operated Switch; Rating - Volts - 24V DC; Rating - Current - 10mA; Contacts - 2NC(Safety) 2NC(Aux); Connection - Connector, M8; Enclosure Construction - Thermoplastic; Enclosure Rating - IP67; Additional Information - 4-Pole, Operating Temperature: -25 to 70 deg C(-13 to 158 deg F), Mounting Type: Screw Fixing; Manufacturer Series - 3SE66
Additional Info: 4-Pole, Operating Temperature: -25 to 70 deg C(-13 to 158 deg F), Mounting Type: Screw Fixing