SCHMERSAL #BNS250-12Z-2187

Safety Interlock Switch 24V DC 100mA

SKU: 78862910237
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Interlock Switch
Rating - Volts: 24V DC
Rating - Current: 100mA
Contacts: 1-NO
Connection: Cable, 1m
Enclosure Construction: Thermoplastic
Enclosure Rating: IP67
Manufacturer Series: BNS 250
Description
Noncontact Interlock Switch: Type - Safety Interlock Switch; Rating - Volts - 24V DC; Rating - Current - 100mA; Contacts - 1NO, 2NC; Connection - Cable, 1m; Enclosure Construction - Thermoplastic; Enclosure Rating - IP67; Additional Information - Housing Material: Plastic, Operating Temperature: -25 to 70 Deg C(-77 to 158 Deg F); Manufacturer Series - BNS 250
Additional Info: Housing Material: Plastic, Operating Temperature: -25 to 70 Deg C(-77 to 158 Deg F)