Menu Search
Noncontact Interlock Switch Safety Interlock Switch 100V AC/DC 250mA

SCHMERSAL #BNS33-02Z-2187

Safety Interlock Switch 100V AC/DC 250mA

SKU #78862998775
Manufacturer Series: BNS 33
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Interlock Switch
Rating - Volts: 100V AC/DC
Rating - Current: 250mA
Contacts: 2NC
Connection: Cable, 1m
Enclosure Construction: Thermoplastic
Enclosure Rating: IP67

Additional Info: Housing Material: Plastic, Operating Temperature: -25 to 70 Deg C(-77 to 158 Deg F)