Menu Search
PILZ INTERNATIONAL #504222

Magnetic Switch Control Unit 24V DC

SKU # 78830198975
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Switch Control Unit
Rating - Volts: 24V DC
Contacts: 2-NO
Connection: QD M8
Enclosure Rating: IP65, IP67

Noncontact Interlock Switch: Type - Magnetic Switch Control Unit; Rating - Volts - 24V DC; Contacts - 2NO; Connection - QD M8; Enclosure Rating - IP65, IP67; Additional Information - Housing Material: PBT, Temperature: -10 to 55 Deg C(14 to 131 Deg F)

Additional Info: Housing Material: PBT, Temperature: -10 to 55 Deg C(14 to 131 Deg F)