Menu Search
Noncontact Interlock Switch Steel Door Contact, 100V AC/DC, 0.50A, 1NO, Wire Leads Connetion, ABS Plastic Enclosure
GENERAL ELECTRIC #1078C-N

Steel Door Contact, 100V AC/DC, 0.50A, 1NO, Wire Leads Connetion, ABS Plastic Enclosure

SKU # 47006900123 Manufacturer Series: 1078 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetically Actuated Switch
Rating - Volts: 100V AC/DC
Rating - Current: 0.5A
Contacts: 1-NO
Connection: Wire Leads
Enclosure Construction: ABS Plastic

Additional Info: Gap Size: 3/8 in., Recessed Steel Door Contact