Menu Search
Search
GENERAL ELECTRIC #2325A-L

Panel Door Magnetic Contact, 100V AC/DC, 0.50A, 1NO, 0.6m Cable Connetion

SKU # 47006900467 Manufacturer Series: 2300 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetically Actuated Switch
Rating - Volts: 100V AC/DC
Rating - Current: 0.5A
Contacts: 1-NO
Connection: Cable, 0.6m
Enclosure Construction: Aluminum

Noncontact Interlock Switch: Type - Magnetically Actuated Switch; Rating - Volts - 100V AC/DC; Rating - Current - 0.5A; Contacts - 1NO; Connection - Cable, 0.6m; Enclosure Construction - Aluminum; Additional Information - Gap Size: 3 in., For Panel or Sectional Style Overhead Doors, With Stainless Steel Armored Cable; Manufacturer Series - 2300 Series

Additional Info: Gap Size: 3 in., For Panel or Sectional Style Overhead Doors, With Stainless Steel Armored Cable