GENERAL ELECTRIC #115-8Y-12K

GuardSwitch Magnetically Actuated Switch 120V AC 1.25A

SKU: 78065698937
Manufacturer Series: Series 100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetically Actuated Switch
Rating - Volts: 120V AC
Rating - Current: 1.25A
Contacts: 1-NO (safety)
Connection: Cable 2-Wire
Enclosure Construction: Nylon
Enclosure Rating: IP67 NEMA 4X
Description
Noncontact Interlock Switch: Type - Magnetically Actuated Switch; Rating - Volts - 120V AC; Rating - Current - 1.25A; Contacts - 1NO(safety); Connection - Cable 2-wire, 3.6m; Enclosure Construction - Nylon; Enclosure Rating - IP67 NEMA 4X; Manufacturer Series - GuardSwitch Series 100