Menu Search
GENERAL ELECTRIC #2757D-L

Magnetic Contact, 50V AC/DC, 0.50A, 1NC/1NO, 0.9m Cable Connetion, Polyurethane Enclosure

SKU # 47006900512 Manufacturer Series: 2757 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetically Actuated Switch
Rating - Volts: 50V AC/DC
Rating - Current: 0.5A
Contacts: 1NC/1NO
Connection: Cable, 0.9m
Enclosure Construction: Polyurethane

Noncontact Interlock Switch: Type - Magnetically Actuated Switch; Rating - Volts - 50V AC/DC; Rating - Current - 0.5A; Contacts - 1NC/1NO; Connection - Cable, 0.9m; Enclosure Construction - Polyurethane; Additional Information - Gap Size: 0.4 in., High Security Concealed Contacts, Vinyl Jacketed Cable; Manufacturer Series - 2757 Series

Additional Info: Gap Size: 0.4 in., High Security Concealed Contacts, Vinyl Jacketed Cable