You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #2706AP-L

Magnetic Contact, 30V AC/DC, 0.25A, SPDT, 0.9m Cable Connetion

SKU # 47006900494 Manufacturer Series: 2700 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetically Actuated Switch
Rating - Volts: 30V AC/DC
Rating - Current: 0.25A
Contacts: SPDT
Connection: Cable, 0.9m
Enclosure Construction: Anodized Aluminum

Noncontact Interlock Switch: Type - Magnetically Actuated Switch; Rating - Volts - 30V AC/DC; Rating - Current - 0.25A; Contacts - SPDT; Connection - Cable, 0.9m; Enclosure Construction - Anodized Aluminum; Additional Information - Gap Size: 3/16-5/8 in., High Security Surface Mount Contacts, Triple Biased, Remote Test Protective Loop; Manufacturer Series - 2700 Series

Additional Info: Gap Size: 3/16-5/8 in., High Security Surface Mount Contacts, Triple Biased, Remote Test Protective Loop