Heavy Duty Factory Sealed Limit Switch 10A SPDT 1NO 1NC

SKU: 78211313078
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 4X,6P
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Temperature - min: 10 deg F (-12 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Body Construction: Die Cast Zinc
Connection Type: Pre-Wired Cable
Connection Size: 8 ft. STOOW-A
Electrical Rating - VAC/DC: NEMA A150 10A 120VAC
Indicating Light: Neon, 120V AC
Enclosure Listings: NEMA 1,2,3,3S,4,4X,6,6P,13, IP67
Manufacturer Series: E50 6P+
Non Plug-in Limit Switches - Less Operating Heads: Type - Heavy Duty Factory Sealed Limit Switch; Rating - NEMA - NEMA 4X,6P; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 10A; Operating Temperature - min - 10 deg F (-12 deg C); Operating Temperature - max - 200 deg F (94 deg C); Body Construction - Die Cast Zinc; Connection Type - Pre-Wired Cable; Connection Size - 8-ft STOOW-A; Electrical Rating - VAC/DC - NEMA A150 10A 120VAC; Indicating Light - Neon, 120V AC; Enclosure Listings - NEMA 1,2,3,3S,4,4X,6,6P,13, IP67; Manufacturer Series - E50 6P+