EATON #E50SAL6PCY1

Heavy Duty Factory Sealed Limit Switch 10A 1NO 1NC

SKU: 78211349397
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 4X,6P
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 221 deg F (105 deg C)
Body Construction: Die Cast Zinc
Connection Type: Mini Connector
Connection Size: 5-Pin
Electrical Rating - VAC/DC: 10A 600VAC, 1A 250VDC
Indicating Light: LED, 24-120V AC/DC
Enclosure Listings: NEMA 1,3,3S,4,4X,6,6P,13, IP67, IP69K
Manufacturer Series: E50 6P+
Description
E50 limit switches by Eaton electrical sector were specifically designed to withstand the penetrating properties of cutting fluids and coolants, as well as extreme shock, vibration and temperature fluctuations. The one piece, epoxy filled switch body is prewired at the factory to ensure leak proof, submersible performance. This unique construction positively stops fluid from finding its way to any and all critical connections.
Additional Info: Single Pole, Snap Action