Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Flexible Aluminum Conduit 3/8 inch

SKU: 78288698963
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conduit Type: Flexible Aluminum Conduit
Style: Reduced Wall
Trade Size: 3/8 in.
Length: 250 ft.
Manufacturer Series: Alflex Type RWA
Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Aluminum Conduit; Style - Reduced Wall; Trade Size - in - 3/8; Length - 250-ft; Additional Information - Packaging: Coil; Manufacturer Series - Alflex Type RWA
Additional Info: Packaging: Coil